
- 1 1/8 in Diameter
- HSS Material
- 6.5 in Overall Length
- TiN Coating
Flute Type | Spiral |
Diameter - Fraction | 1 1/8 in |
Mill Construction | General Purpose Finisher |
Diameter - Decimal | 1.125 in |
Shank Size - Metric | 25.4 mm |
No. of Flutes | 6 |
Length Of Cut - Metric | 101.6 mm |
Mill Style | Finishing |
Direction of Cut | Right Hand |
Overall Length | 6.5 in |
Length of Cut | 4 in |
Center Cutting | Yes |
Material | HSS |
End Style | Square |
Weight | 0.0 LB |
