
- 1 in Diameter
- HSS Material
- 4 in Overall Length
- TiN Coating
Flute Type | Spiral |
Mill Style | Finishing |
Diameter - Fraction | 1 in |
Direction of Cut | Right Hand |
Overall Length | 4 in |
End Style | Square |
Length of Cut | 1.875 in |
Diameter - Decimal | 1 in |
Center Cutting | Yes |
Material | HSS |
Mill Construction | General Purpose Finisher |
Length Of Cut - Metric | 47.63 mm |
Diameter - Metric | 25.40 mm |
No. of Flutes | 6 |
Shank Size - Metric | 15.88 mm |
Weight | 0.0 LB |
