
- 15/16 in Diameter
- HSS Material
- 4.125 in Overall Length
- TiN Coating
Length Of Cut - Metric | 47.63 mm |
Overall Length | 4.125 in |
Shank Size - Metric | 19.05 mm |
Diameter - Fraction | 15/16 in |
Length of Cut | 1.875 in |
Direction of Cut | Right Hand |
Mill Style | Finishing |
End Style | Square |
Flute Type | Spiral |
Mill Construction | General Purpose Finisher |
Center Cutting | Yes |
No. of Flutes | 4 |
Diameter - Decimal | 0.9375 in |
Material | HSS |
Weight | 0.0 LB |
