Skip to content Skip to navigation menu
ClevelandC75021

C75021

HG4C 7/8X3/4X1X3-1/4 4FL HS SE CC
Item #113830574
  • 7/8 in Diameter
  • HSS Material
  • 3.25 in Overall Length
  • Bright Coating
ClevelandC75021
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8 in Diameter
  • HSS Material
  • 3.25 in Overall Length
  • Bright Coating
Mill Style Finishing
Shank Size - Metric 19.05 mm
Direction of Cut Right Hand
No. of Flutes 4
Flute Type Spiral
Center Cutting Yes
Material HSS
Length of Cut 1 in
Length Of Cut - Metric 25.4 mm
Diameter - Fraction 7/8 in
End Style Square
Overall Length 3.25 in
Diameter - Decimal 0.875 in
Mill Construction General Purpose Finisher
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison