
- 13/16 in Diameter
- HSS Material
- 4 in Overall Length
- Bright Coating
Length of Cut | 1.875 in |
Mill Construction | General Purpose Finisher |
Center Cutting | Yes |
Material | HSS |
Overall Length | 4 in |
Diameter - Decimal | 0.8125 in |
Shank Size - Metric | 15.88 mm |
Direction of Cut | Right Hand |
No. of Flutes | 6 |
Length Of Cut - Metric | 47.63 mm |
Mill Style | Finishing |
End Style | Square |
Diameter - Fraction | 13/16 in |
Flute Type | Spiral |
Weight | 0.0 LB |
