
- E Diameter
- HSS-CO 8% (M42) Material
- 3.5625 in Overall Length
- Bright Coating
Material | HSS-CO 8% (M42) |
Diameter - Decimal | 0.25 in |
Overall Length | 3.5625 in |
End Style | Ball Nose |
Length Of Cut - Metric | 44.45 mm |
Shank Size - Metric | 9.52 mm |
Mill Style | Finishing |
Diameter - Wire | E |
Flute Type | Spiral |
Diameter - Fraction | 1/4 in |
Length of Cut | 1.75 in |
Center Cutting | Yes |
Direction of Cut | Right Hand |
No. of Flutes | 4 |
Mill Construction | General Purpose Finisher |
Weight | 0.0 LB |
