
- 7/32 in Diameter
- HSS Material
- 2.875 in Overall Length
- TiCN Coating
Diameter - Fraction | 7/32 in |
Center Cutting | Yes |
Flute Type | Spiral |
Overall Length | 2.875 in |
Diameter - Decimal | 0.2188 in |
Length of Cut | 0.328 in |
Material | HSS |
Mill Construction | General Purpose Finisher |
Shank Size - Metric | 9.52 mm |
Direction of Cut | Right Hand |
Mill Style | Finishing |
Length Of Cut - Metric | 8.33 mm |
No. of Flutes | 4 |
End Style | Square |
Weight | 0.0 LB |
