
- 3/16 in Diameter
- HSS Material
- 2.75 in Overall Length
- TiCN Coating
Length of Cut | 0.281 in |
Center Cutting | Yes |
End Style | Square |
Mill Style | Finishing |
Overall Length | 2.75 in |
Diameter - Decimal | 0.1875 in |
Length Of Cut - Metric | 7.14 mm |
Direction of Cut | Right Hand |
Flute Type | Spiral |
Shank Size - Metric | 9.52 mm |
Mill Construction | General Purpose Finisher |
Material | HSS |
Diameter - Fraction | 3/16 in |
No. of Flutes | 4 |
Weight | 0.0 LB |
