
- E Diameter
- HSS Material
- 2.875 in Overall Length
- Bright Coating
Material | HSS |
Mill Construction | General Purpose Finisher |
Mill Style | Finishing |
Length of Cut | 0.375 in |
Diameter - Fraction | 1/4 in |
End Style | Square |
Shank Size - Metric | 9.52 mm |
Overall Length | 2.875 in |
Direction of Cut | Right Hand |
Diameter - Decimal | 0.25 in |
Flute Type | Spiral |
Center Cutting | Yes |
Length Of Cut - Metric | 9.52 mm |
No. of Flutes | 4 |
Diameter - Wire | E |
Weight | 0.0 LB |
