
- 1/8 in Diameter
- HSS Material
- 2.75 in Overall Length
- Bright Coating
Flute Type | Spiral |
Shank Size - Metric | 9.52 mm |
Length Of Cut - Metric | 4.76 mm |
Center Cutting | Yes |
Diameter - Fraction | 1/8 in |
Direction of Cut | Right Hand |
No. of Flutes | 4 |
Diameter - Decimal | 0.125 in |
Mill Construction | General Purpose Finisher |
End Style | Square |
Mill Style | Finishing |
Overall Length | 2.75 in |
Length of Cut | 0.1875 in |
Material | HSS |
Weight | 0.0 LB |
