- #30 Diameter
- 2.75 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
| Overall Length | 2.75 in |
| Shank Length - Metric | 28.57 mm |
| Material | HSS-E |
| No. of Flutes | 2 |
| Helix Angle | 32 degree |
| Diameter - Decimal | 0.1285 in |
| Shank Size - Metric | 3.26 mm |
| Flute Length - Metric | 41.27 mm |
| Shank Size | 0.1285 in |
| Coating | TiCN |
| Shank Type | Straight |
| Flute Length | 1.625 in |
| Drill Style | Jobber |
| Point Angle | 118 degree |
| Diameter - Wire | #30 |
| Shank Length | 1.125 in |
| Weight | 0.0 LB |

