Skip to content Skip to navigation menu
ClevelandC73129

C73129

2002G-TC #29 CLEMAX JOB TICN
Item #104147835
  • #29 Diameter
  • 2.875 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC73129
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #29 Diameter
  • 2.875 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length 1.75 in
Diameter - Decimal 0.136 in
Shank Type Straight
Point Angle 118 degree
Shank Size 0.136 in
Shank Length 1.125 in
Material HSS-E
Helix Angle 32 degree
Coating TiCN
Shank Length - Metric 28.57 mm
No. of Flutes 2
Diameter - Wire #29
Flute Length - Metric 44.45 mm
Drill Style Jobber
Overall Length 2.875 in
Shank Size - Metric 3.45 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison