Skip to content Skip to navigation menu
ClevelandC73127

C73127

2002G-TC #27 CLEMAX JOB TICN
Item #104147101
  • #27 Diameter
  • 3 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC73127
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #27 Diameter
  • 3 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size 0.144 in
Flute Length 1.875 in
Overall Length 3 in
Material HSS-E
Helix Angle 32 degree
Flute Length - Metric 47.63 mm
Point Angle 118 degree
Shank Length 1.125 in
Coating TiCN
Shank Size - Metric 3.66 mm
Diameter - Decimal 0.144 in
Drill Style Jobber
Shank Length - Metric 28.57 mm
No. of Flutes 2
Diameter - Wire #27
Shank Type Straight
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison