Skip to content Skip to navigation menu
ClevelandC73126

C73126

2002G-TC #26 CLEMAX JOB TICN
Item #104147100
  • #26 Diameter
  • 3 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC73126
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #26 Diameter
  • 3 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 47.63 mm
Helix Angle 32 degree
Shank Length - Metric 28.57 mm
Point Angle 118 degree
Shank Size - Metric 3.73 mm
Material HSS-E
No. of Flutes 2
Drill Style Jobber
Shank Length 1.125 in
Diameter - Wire #26
Shank Type Straight
Overall Length 3 in
Shank Size 0.147 in
Coating TiCN
Diameter - Decimal 0.147 in
Flute Length 1.875 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison