Skip to content Skip to navigation menu
ClevelandC73102

C73102

2002G-TC #2 CLEMAX JOB TICN
Item #104148393
  • #2 Diameter
  • 3.875 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC73102
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #2 Diameter
  • 3.875 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Wire #2
Material HSS-E
Shank Length - Metric 31.75 mm
Shank Length 1.25 in
Drill Style Jobber
No. of Flutes 2
Shank Type Straight
Overall Length 3.875 in
Diameter - Decimal 0.221 in
Point Angle 118 degree
Shank Size 0.221 in
Flute Length - Metric 66.67 mm
Shank Size - Metric 5.61 mm
Coating TiCN
Flute Length 2.625 in
Helix Angle 32 degree
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison