Skip to content Skip to navigation menu
ClevelandC73029

C73029

2002G-TC 29/64 CLEMAX JOB TICN
Item #104147677
  • 29/64 in Diameter
  • 5.625 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC73029
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 29/64 in Diameter
  • 5.625 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size 0.4531 in
Flute Length 4.1875 in
Overall Length 5.625 in
Shank Length 1.4375 in
Shank Length - Metric 36.51 mm
No. of Flutes 2
Diameter - Fraction 29/64 in
Diameter - Decimal 0.453125 in
Helix Angle 32 degree
Drill Style Jobber
Material HSS-E
Shank Type Straight
Point Angle 118 degree
Flute Length - Metric 106.36 mm
Shank Size - Metric 11.51 mm
Coating TiCN
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison