- 1 in Diameter
- Carbide Material
- 6 in Overall Length
- ZrN Coating
| Flute Type | Spiral |
| Overall Length | 6 in |
| Shank Size - Metric | 25.4 mm |
| No. of Flutes | 3 |
| Length of Cut | 3.5 in |
| Diameter - Fraction | 1 in |
| Direction of Cut | Right Hand |
| Diameter - Metric | 25.40 mm |
| Mill Construction | HP for Aluminum |
| Diameter - Decimal | 1 in |
| Material | Carbide |
| Center Cutting | Yes |
| Mill LOC Designation | Long |
| Length Of Cut - Metric | 88.9 mm |
| End Style | Square |
| Weight | 0.0 LB |

