- 5/16 in Diameter
- Carbide Material
- 3.5 in Overall Length
- ZrN Coating
| Center Cutting | Yes |
| No. of Flutes | 3 |
| Mill LOC Designation | Long |
| Flute Type | Spiral |
| Material | Carbide |
| Diameter - Decimal | 0.3125 in |
| Length Of Cut - Metric | 31.75 mm |
| Diameter - Fraction | 5/16 in |
| Direction of Cut | Right Hand |
| Length of Cut | 1.25 in |
| Mill Construction | HP for Aluminum |
| End Style | Square |
| Overall Length | 3.5 in |
| Shank Size - Metric | 7.94 mm |
| Weight | 0.0 LB |

