- 14.00 mm Diameter
- 6.2992 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 108 mm |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.5512 in |
| Coating | Bright |
| Helix Angle | 32 degree |
| Shank Length - Metric | 52 mm |
| Shank Type | Straight |
| Overall Length | 6.2992 in |
| Shank Length | 2.0472 in |
| Diameter - Metric | 14.00 mm |
| Shank Size - Metric | 14 mm |
| Material | HSS-E |
| Drill Style | Jobber |
| Shank Size | 0.5512 in |
| Flute Length | 4.252 in |
| Weight | 0.0 LB |

