Skip to content Skip to navigation menu
ClevelandC72309

C72309

2002G 10.80MM CLE-MAX JOB BRT
Item #104147007
  • 10.80 mm Diameter
  • 5.5905 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC72309
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10.80 mm Diameter
  • 5.5905 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Material HSS-E
Point Angle 118 degree
Helix Angle 32 degree
Drill Style Jobber
Flute Length - Metric 94 mm
Shank Type Straight
Shank Length - Metric 48 mm
Diameter - Metric 10.80 mm
Overall Length 5.5905 in
No. of Flutes 2
Shank Size - Metric 10.8 mm
Diameter - Decimal 0.4252 in
Flute Length 3.7008 in
Shank Size 0.4252 in
Coating Bright
Shank Length 1.8897 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison