Skip to content Skip to navigation menu
ClevelandC72293

C72293

2002G 8.80MM CLE-MAX JOB BRT
Item #104148390
  • 8.80 mm Diameter
  • 4.9213 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC72293
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.80 mm Diameter
  • 4.9213 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 81 mm
Drill Style Jobber
No. of Flutes 2
Coating Bright
Shank Length 1.7323 in
Overall Length 4.9213 in
Shank Size 0.3465 in
Diameter - Metric 8.80 mm
Material HSS-E
Helix Angle 32 degree
Diameter - Decimal 0.3465 in
Point Angle 118 degree
Shank Length - Metric 44 mm
Shank Size - Metric 8.8 mm
Shank Type Straight
Flute Length 3.189 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison