Skip to content Skip to navigation menu
ClevelandC72285

C72285

2002G 8.00MM CLE-MAX JOB BRT
Item #104150558
  • 8.00 mm Diameter
  • 4.6063 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC72285
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.00 mm Diameter
  • 4.6063 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 75 mm
Overall Length 4.6063 in
Flute Length 2.9528 in
Coating Bright
Diameter - Decimal 0.315 in
Shank Type Straight
Point Angle 118 degree
No. of Flutes 2
Shank Size - Metric 8 mm
Drill Style Jobber
Material HSS-E
Helix Angle 32 degree
Diameter - Metric 8.00 mm
Shank Length - Metric 42 mm
Shank Length 1.6535 in
Shank Size 0.315 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison