- 4.60 mm Diameter
- 3.1496 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Metric | 4.60 mm |
| Flute Length | 1.8504 in |
| Drill Style | Jobber |
| Shank Length - Metric | 33 mm |
| Diameter - Decimal | 0.1811 in |
| No. of Flutes | 2 |
| Shank Length | 1.2992 in |
| Flute Length - Metric | 47 mm |
| Overall Length | 3.1496 in |
| Point Angle | 118 degree |
| Material | HSS-E |
| Helix Angle | 32 degree |
| Shank Size - Metric | 4.6 mm |
| Shank Size | 0.1811 in |
| Coating | Bright |
| Shank Type | Straight |
| Weight | 0.0 LB |

