- 4.10 mm Diameter
- 2.9528 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 32 mm |
| Helix Angle | 32 degree |
| Material | HSS-E |
| Shank Size - Metric | 4.1 mm |
| Point Angle | 118 degree |
| Overall Length | 2.9528 in |
| Shank Length | 1.2599 in |
| Flute Length - Metric | 43 mm |
| Coating | Bright |
| Diameter - Metric | 4.10 mm |
| Diameter - Decimal | 0.1614 in |
| Shank Size | 0.1614 in |
| Shank Type | Straight |
| Flute Length | 1.6929 in |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Weight | 0.0 LB |

