Skip to content Skip to navigation menu
ClevelandC72226

C72226

2002G 2.30MM CLE-MAX JOB BRT
Item #104150554
  • 2.30 mm Diameter
  • 2.0866 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC72226
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.30 mm Diameter
  • 2.0866 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 2.3 mm
Shank Length - Metric 26 mm
Diameter - Metric 2.30 mm
Shank Type Straight
Flute Length - Metric 27 mm
Flute Length 1.063 in
Point Angle 118 degree
Coating Bright
Diameter - Decimal 0.0906 in
Material HSS-E
No. of Flutes 2
Shank Length 1.0236 in
Drill Style Jobber
Shank Size 0.0906 in
Overall Length 2.0866 in
Helix Angle 32 degree
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison