Skip to content Skip to navigation menu
ClevelandC72140

C72140

2002G #40 CLE-MAX JOB BRT
Item #104148762
  • #40 Diameter
  • 2.375 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC72140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #40 Diameter
  • 2.375 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Wire #40
Helix Angle 32 degree
Shank Type Straight
Flute Length - Metric 34.92 mm
Drill Style Jobber
Material HSS-E
Diameter - Decimal 0.098 in
Overall Length 2.375 in
Coating Bright
Shank Length - Metric 25.4 mm
No. of Flutes 2
Shank Size 0.098 in
Shank Size - Metric 2.49 mm
Flute Length 1.375 in
Point Angle 118 degree
Shank Length 1 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison