Skip to content Skip to navigation menu
ClevelandC72085

C72085

2002G LET-O CLE-MAX JOB BRT
Item #104135548
  • O Diameter
  • 4.5 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC72085
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • O Diameter
  • 4.5 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Overall Length 4.5 in
Shank Size - Metric 8.03 mm
Drill Style Jobber
Shank Length - Metric 33.34 mm
Helix Angle 32 degree
Material HSS-E
Coating Bright
Flute Length - Metric 80.96 mm
Shank Size 0.316 in
Diameter - Wire O
Point Angle 118 degree
Flute Length 3.1875 in
Diameter - Decimal 0.316 in
Shank Length 1.3125 in
Shank Type Straight
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison