- G Diameter
- 4.125 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 6.63 mm |
| Coating | Bright |
| Material | HSS-E |
| Flute Length - Metric | 73.02 mm |
| Flute Length | 2.875 in |
| Diameter - Wire | G |
| No. of Flutes | 2 |
| Shank Length | 1.25 in |
| Drill Style | Jobber |
| Overall Length | 4.125 in |
| Shank Length - Metric | 31.75 mm |
| Diameter - Decimal | 0.261 in |
| Point Angle | 118 degree |
| Shank Size | 0.261 in |
| Shank Type | Straight |
| Helix Angle | 32 degree |
| Weight | 0.01 LB |

