Skip to content Skip to navigation menu
ClevelandC72076

C72076

2002G LET-F CLE-MAX JOB BRT
Item #104148644
  • F Diameter
  • 4.125 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC72076
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F Diameter
  • 4.125 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Wire F
Helix Angle 32 degree
No. of Flutes 2
Shank Length - Metric 31.75 mm
Flute Length - Metric 73.02 mm
Drill Style Jobber
Diameter - Decimal 0.257 in
Coating Bright
Shank Size - Metric 6.53 mm
Shank Type Straight
Shank Size 0.257 in
Point Angle 118 degree
Material HSS-E
Flute Length 2.875 in
Shank Length 1.25 in
Overall Length 4.125 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison