Skip to content Skip to navigation menu
ClevelandC72004

C72004

2002G 1/16 CLE-MAX JOB BRT
Item #104135832
  • 1/16 in Diameter
  • 1.875 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC72004
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/16 in Diameter
  • 1.875 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Material HSS-E
Shank Type Straight
Shank Size 0.0625 in
Helix Angle 32 degree
No. of Flutes 2
Shank Size - Metric 1.59 mm
Diameter - Fraction 1/16 in
Point Angle 118 degree
Drill Style Jobber
Shank Length - Metric 25.4 mm
Overall Length 1.875 in
Diameter - Decimal 0.0625 in
Flute Length 0.875 in
Shank Length 1 in
Coating Bright
Flute Length - Metric 22.22 mm
Weight 0.003 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison