Skip to content Skip to navigation menu
ClevelandC72003

C72003

2002G 3/64 CLE-MAX JOB BRT
Item #104148755
  • 3/64 in Diameter
  • 1.75 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC72003
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/64 in Diameter
  • 1.75 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Drill Style Jobber
Shank Length 1 in
Overall Length 1.75 in
Flute Length 0.75 in
Diameter - Fraction 3/64 in
Shank Size - Metric 1.19 mm
Shank Type Straight
Flute Length - Metric 19.05 mm
Shank Length - Metric 25.4 mm
Diameter - Decimal 0.046875 in
Shank Size 0.0469 in
No. of Flutes 2
Coating Bright
Helix Angle 32 degree
Material HSS-E
Point Angle 118 degree
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison