Skip to content Skip to navigation menu
ClevelandC71309

C71309

2001G 10.80MM CLE-MAX JOB BLK
Item #104177594
  • 10.80 mm Diameter
  • 5.5905 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC71309
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10.80 mm Diameter
  • 5.5905 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Material HSS-E
No. of Flutes 2
Flute Length 3.7008 in
Overall Length 5.5905 in
Diameter - Decimal 0.4252 in
Shank Size 0.4252 in
Helix Angle 32 degree
Diameter - Metric 10.80 mm
Shank Size - Metric 10.8 mm
Coating Steam Oxide
Shank Length - Metric 48 mm
Point Angle 118 degree
Shank Length 1.8897 in
Shank Type Straight
Drill Style Jobber
Flute Length - Metric 94 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison