Skip to content Skip to navigation menu
ClevelandC71286

C71286

2001G 8.10MM CLE-MAX JOB BLK
Item #104148375
  • 8.10 mm Diameter
  • 4.6063 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC71286
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.10 mm Diameter
  • 4.6063 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 42 mm
Diameter - Metric 8.10 mm
Helix Angle 32 degree
Point Angle 118 degree
Overall Length 4.6063 in
Shank Length 1.6535 in
Shank Type Straight
Coating Steam Oxide
Material HSS-E
Shank Size 0.3189 in
Drill Style Jobber
Flute Length 2.9528 in
Shank Size - Metric 8.1 mm
No. of Flutes 2
Flute Length - Metric 75 mm
Diameter - Decimal 0.3189 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison