Skip to content Skip to navigation menu
ClevelandC71255

C71255

2001G 5.00MM CLE-MAX JOB BLK
Item #104147816
  • 5.00 mm Diameter
  • 3.3858 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC71255
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.00 mm Diameter
  • 3.3858 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 52 mm
Shank Length - Metric 34 mm
Overall Length 3.3858 in
Shank Type Straight
Helix Angle 32 degree
Flute Length 2.0472 in
Diameter - Decimal 0.1969 in
Point Angle 118 degree
Coating Steam Oxide
Shank Size 0.1969 in
Shank Size - Metric 5 mm
No. of Flutes 2
Shank Length 1.3386 in
Drill Style Jobber
Diameter - Metric 5.00 mm
Material HSS-E
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison