- 4.70 mm Diameter
- 3.1496 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS-E |
| Shank Length - Metric | 33 mm |
| Flute Length - Metric | 47 mm |
| Coating | Steam Oxide |
| Point Angle | 118 degree |
| Shank Type | Straight |
| Diameter - Metric | 4.70 mm |
| Shank Length | 1.2992 in |
| Flute Length | 1.8504 in |
| Diameter - Decimal | 0.185 in |
| Shank Size | 0.185 in |
| Helix Angle | 32 degree |
| Diameter - Wire | #13 |
| Shank Size - Metric | 4.7 mm |
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Overall Length | 3.1496 in |
| Weight | 0.0 LB |

