- 3.30 mm Diameter
- 2.5591 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| Shank Size - Metric | 3.3 mm |
| Shank Length | 1.1418 in |
| Shank Length - Metric | 29 mm |
| Shank Size | 0.1299 in |
| Coating | Steam Oxide |
| Diameter - Decimal | 0.1299 in |
| Flute Length - Metric | 36 mm |
| Diameter - Metric | 3.30 mm |
| Point Angle | 118 degree |
| Overall Length | 2.5591 in |
| Flute Length | 1.4173 in |
| Material | HSS-E |
| Shank Type | Straight |
| Helix Angle | 32 degree |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

