Skip to content Skip to navigation menu
ClevelandC71226

C71226

2001G 2.30MM CLE-MAX JOB BLK
Item #104177590
  • 2.30 mm Diameter
  • 2.0866 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC71226
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.30 mm Diameter
  • 2.0866 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Drill Style Jobber
Shank Size - Metric 2.3 mm
Shank Length - Metric 26 mm
Helix Angle 32 degree
Shank Type Straight
Diameter - Decimal 0.0906 in
Flute Length - Metric 27 mm
No. of Flutes 2
Point Angle 118 degree
Material HSS-E
Overall Length 2.0866 in
Flute Length 1.063 in
Shank Length 1.0236 in
Diameter - Metric 2.30 mm
Shank Size 0.0906 in
Coating Steam Oxide
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison