Skip to content Skip to navigation menu
ClevelandC71219

C71219

2001G 1.95MM CLE-MAX JOB BLK
Item #104135538
  • 1.95 mm Diameter
  • 1.9291 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC71219
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.95 mm Diameter
  • 1.9291 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Material HSS-E
Shank Size - Metric 1.95 mm
Overall Length 1.9291 in
Flute Length 0.9449 in
No. of Flutes 2
Coating Steam Oxide
Diameter - Decimal 0.0768 in
Helix Angle 32 degree
Shank Type Straight
Shank Length - Metric 25 mm
Drill Style Jobber
Point Angle 118 degree
Shank Size 0.0768 in
Shank Length 0.9842 in
Flute Length - Metric 24 mm
Diameter - Metric 1.95 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison