- 1.05 mm Diameter
- 1.3386 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 1.05 mm |
| Shank Length - Metric | 22 mm |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.0413 in |
| Shank Type | Straight |
| Flute Length - Metric | 12 mm |
| Helix Angle | 32 degree |
| Shank Size | 0.0413 in |
| Flute Length | 0.4724 in |
| Overall Length | 1.3386 in |
| Drill Style | Jobber |
| Diameter - Metric | 1.05 mm |
| Shank Length | 0.8662 in |
| Material | HSS-E |
| Coating | Steam Oxide |
| Weight | 0.0 LB |

