- #59 Diameter
- 1.625 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.041 in |
| Flute Length - Metric | 17.46 mm |
| Coating | Steam Oxide |
| Drill Style | Jobber |
| Overall Length | 1.625 in |
| Flute Length | 0.6875 in |
| Shank Size | 0.041 in |
| Shank Length | 0.9375 in |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Shank Size - Metric | 1.04 mm |
| Shank Length - Metric | 23.81 mm |
| Shank Type | Straight |
| Helix Angle | 32 degree |
| Diameter - Wire | #59 |
| Material | HSS-E |
| Weight | 0.0 LB |

