- #50 Diameter
- 2 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 25.4 mm |
| Overall Length | 2 in |
| Shank Length - Metric | 25.4 mm |
| Shank Type | Straight |
| Shank Size | 0.07 in |
| No. of Flutes | 2 |
| Material | HSS-E |
| Point Angle | 118 degree |
| Drill Style | Jobber |
| Diameter - Decimal | 0.07 in |
| Coating | Steam Oxide |
| Shank Size - Metric | 1.78 mm |
| Helix Angle | 32 degree |
| Flute Length | 1 in |
| Diameter - Wire | #50 |
| Shank Length | 1 in |
| Weight | 0.0 LB |

