Skip to content Skip to navigation menu
ClevelandC71147

C71147

2001G #47 CLE-MAX JOB BLKOX
Item #104136261
  • #47 Diameter
  • 2 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC71147
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #47 Diameter
  • 2 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Overall Length 2 in
Flute Length - Metric 25.4 mm
Coating Steam Oxide
Shank Type Straight
Material HSS-E
Flute Length 1 in
Shank Length 1 in
Shank Size - Metric 1.99 mm
Shank Size 0.0785 in
Point Angle 118 degree
Helix Angle 32 degree
No. of Flutes 2
Diameter - Decimal 0.0785 in
Diameter - Wire #47
Drill Style Jobber
Shank Length - Metric 25.4 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison