Skip to content Skip to navigation menu
ClevelandC71044

C71044

2001G 11/16 CLE-MAX JOB BLKOX
Item #104147431
  • 11/16 in Diameter
  • 7.625 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC71044
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/16 in Diameter
  • 7.625 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Material HSS-E
Flute Length 5.625 in
Helix Angle 32 degree
Shank Type Straight
Overall Length 7.625 in
Shank Size 0.6875 in
Point Angle 118 degree
Shank Length 2 in
Coating Steam Oxide
No. of Flutes 2
Flute Length - Metric 142.88 mm
Shank Size - Metric 17.46 mm
Shank Length - Metric 50.8 mm
Drill Style Jobber
Diameter - Fraction 11/16 in
Diameter - Decimal 0.6875 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison