- 29/64 in Diameter
- 5.625 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Coating | Steam Oxide |
| Diameter - Decimal | 0.453125 in |
| Shank Length | 1.4375 in |
| Overall Length | 5.625 in |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Helix Angle | 32 degree |
| Flute Length - Metric | 106.36 mm |
| Shank Size | 0.4531 in |
| Material | HSS-E |
| Shank Size - Metric | 11.51 mm |
| Diameter - Fraction | 29/64 in |
| Shank Length - Metric | 36.51 mm |
| Shank Type | Straight |
| Flute Length | 4.1875 in |
| Weight | 0.0 LB |

