- #72 Diameter
- 1.125 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Overall Length | 1.125 in |
| Shank Length | 0.8125 in |
| Shank Size | 0.025 in |
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Material | HSS-CO 8% (M42) |
| Flute Length | 0.3125 in |
| Shank Size - Metric | 0.64 mm |
| Flute Length - Metric | 7.94 mm |
| Coating | Straw |
| Shank Length - Metric | 20.64 mm |
| Shank Type | Straight |
| Diameter - Wire | #72 |
| Diameter - Decimal | 0.025 in |
| Weight | 0.0 LB |

