Skip to content Skip to navigation menu
ClevelandC66220

C66220

CEM-CH4 1/4x2 1/2 4FLSE 82 DEG CHF TOOL-SCEM
Item #113830348
  • E Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
ClevelandC66220
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
Mill Construction Chamfer Mills
Diameter - Wire E
Flute Type Straight
Diameter - Decimal 0.25 in
Diameter - Fraction 1/4 in
Shank Size - Metric 6.35 mm
Mill Style Chamfer
Overall Length 2.5 in
Chamfer Angle 82 degree
Direction of Cut Right Hand
Material Carbide
Center Cutting Yes
End Style Point
No. of Flutes 4
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison