
- Inch
- 1/2-14 NPSF Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- Bright Coating
Thread Per Inch | 14 |
Operation Type | Blind Hole |
Diameter - Decimal | 0.5 in |
Interrupted Thread | No |
Standard Projection | 0.579 in |
Thread Size - Decimal | 0.5 in |
Spiral Point | No |
Shank Square Length | 0.625 in |
Shank End Feature | Square |
Shank Square Length - Metric | 15.88 mm |
Ground Threads | Yes |
Blank Construction | USCTI Table 311 |
Shank Size - Metric | 17.46 mm |
Shank Square Width - Metric | 13.08 mm |
Overall Length | 3.125 in |
Material | HSS |
Diameter - Fraction | 1/2 in |
Chamfer Type | Semi-Bottoming |
Tap Type | Pipe |
Thread Size - Metric | 12.7 mm |
Thread Length - Metric | 34.92 mm |
Truncated Threads | No |
Thread Creation | Thread Cutting |
Thread Length | 1.375 in |
Direction of Cut | Right Hand |
Shank Square Width | 0.515 in |
Thread Type | NPSF |
Thread Size & Type | 1/2-14 NPSF |
No. of Flutes | 4 |
Weight | 0.0 LB |
