Skip to content Skip to navigation menu
ClevelandC64108

C64108

1/8-27 HS NPTF 5F SEMI-INT MH TAP
Item #104136074
  • Inch
  • 1/8-27 NPTF Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 5 Flutes
+ Show More + Show Less
ClevelandC64108
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/8-27 NPTF Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
Standard Projection 0.312 in
Thread Size 1/8 in
Chamfer Type Semi-Bottoming
Thread Size - Decimal 0.125 in
Thread Creation Thread Cutting
Blank Construction USCTI Table 311
Overall Length 2.125 in
Spiral Point No
Shank Square Length 0.375 in
Thread Size - Metric 3.17 mm
Direction of Cut Right Hand
Tap Type Pipe
Thread Size & Type 1/8-27 NPTF
Thread Type NPTF
Shank Size - Metric 11.11 mm
Shank Square Width - Metric 8.33 mm
Thread Per Inch 27
Shank End Feature Square
Shank Square Length - Metric 9.52 mm
Operation Type Blind Hole
No. of Flutes 5
Material HSS
Interrupted Thread Yes
Diameter - Decimal 0.125 in
Thread Length - Metric 19.05 mm
Truncated Threads No
Thread Length 0.75 in
Diameter - Fraction 1/8 in
Shank Square Width 0.328 in
Ground Threads Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison