Skip to content Skip to navigation menu
ClevelandC64107

C64107

1/8-27 HS NPTF 5F SEMI-INT SM SHK M
Item #104147404
  • Inch
  • 1/8-27 NPTF Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 5 Flutes
+ Show More + Show Less
ClevelandC64107
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/8-27 NPTF Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
Truncated Threads No
Shank Square Width - Metric 5.94 mm
Thread Creation Thread Cutting
Diameter - Decimal 0.125 in
Material HSS
Spiral Point No
Thread Size - Decimal 0.125 in
Overall Length 2.125 in
No. of Flutes 5
Thread Size & Type 1/8-27 NPTF
Shank End Feature Square
Thread Size - Metric 3.17 mm
Thread Size 1/8 in
Shank Square Width 0.234 in
Blank Construction USCTI Table 311
Shank Square Length - Metric 9.52 mm
Thread Length - Metric 19.05 mm
Tap Type Pipe
Direction of Cut Right Hand
Shank Size - Metric 7.94 mm
Chamfer Type Semi-Bottoming
Diameter - Fraction 1/8 in
Ground Threads Yes
Standard Projection 0.312 in
Shank Square Length 0.375 in
Thread Length 0.75 in
Operation Type Blind Hole
Thread Type NPTF
Thread Per Inch 27
Interrupted Thread Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison