Skip to content Skip to navigation menu
ClevelandC64062

C64062

3/8 975 NPTF MH PIPE TAP
Item #104169014
  • Inch
  • 3/8-18 NPTF Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC64062
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3/8-18 NPTF Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
Standard Projection 0.454 in
Spiral Point No
Diameter - Decimal 0.375 in
Shank Square Width 0.531 in
Thread Size - Metric 9.52 mm
Truncated Threads No
No. of Flutes 4
Thread Per Inch 18
Chamfer Type Semi-Bottoming
Thread Length - Metric 26.99 mm
Tap Type Pipe
Material HSS
Blank Construction USCTI Table 311
Overall Length 2.5625 in
Thread Creation Thread Cutting
Thread Size & Type 3/8-18 NPTF
Shank Square Length 0.5 in
Thread Length 1.0625 in
Diameter - Fraction 3/8 in
Thread Type NPTF
Thread Size 3/8 in
Shank Square Length - Metric 12.7 mm
Interrupted Thread No
Shank Size - Metric 17.78 mm
Ground Threads Yes
Thread Size - Decimal 0.375 in
Direction of Cut Right Hand
Operation Type Blind Hole
Shank End Feature Square
Shank Square Width - Metric 13.49 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison